Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Nickel
Refinia® Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For single-hole installation or 4" centers with escutcheon (escutcheon plate included)
- Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
- Single handle allows for both on/off activation and temperature setting
- Fluid design lines for easy cleaning
- Flow rate: 1.2 gpm
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Premium material construction ensures durability and reliability
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Refinia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6-5/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-9/16 in
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Rigid
- Trim Only:
- No
- Valve Body Material:
- Machined-brass
- WaterSense Labeled:
- Yes
- Width:
- 2 in