Single Lever Handle Transfer Valve Trim in Vibrant Brushed Nickel
Refinia® Single Lever Handle Transfer Valve Trim in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only: Requires valve to complete installation
- Metal construction ensures durability and reliability
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Required accessories: Rough-in valve Kohler® K-728-K-NA
- Coordinates with Refinia® faucets and Alteo® accessories
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Refinia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 5-1/2 in
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-3/4 in
- Sink Material:
- Metal
- Trim Only:
- No
- Width:
- 3-3/4 in