Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only
Refinia® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two handle deck-mount installation
- Trim only: Requires valve to complete installation
- High-arc non-diverter spout
- Coordinates with Refinia® faucets and Alteo® accessories
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Metal construction ensures durability and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Refinia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Slip
- Faucet Height:
- 9-11/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 16 gpm
- Handle Type:
- Lever
- Height:
- 9-11/16 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Type:
- High Arc, Non-Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/16 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 8 in