DESCRIPTION

  • Tub spout less diverter
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnish
  • Metal construction ensures durability and reliability
  • Coordinates with Refinia® faucets and Alteo® accessories

Kohler Refinia® Wall-Mount Non Diverter Bath Spout In Polished Chrome

K5328-CP

Manufacturer Part #: 5328-CP

Color/Finish

 

SPECIFICATIONS

Collection
Refinia®
Depth
2-15/32 in
Faucet Connection
Slip
Faucet Part Type
Spout
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Spout Reach
6-1/2 in
Spout Type
Non-Diverter
Type
K5328-CP
WaterSense Labeled
No
Width
2-15/32 in

Print