60 in. x 32 in. Shower Base with Right Drain in Biscuit
Rely® 60 in. x 32 in. Shower Base with Right Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded-in textured floor
- Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space
- Low-threshold design for easy entry and exit
- Right-hand drain
- Coordinates with Choreograph® shower walls and other Kohler® collection
- Material: Acrylic
- Single threshold for alcove installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Rely®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Height:
- 4-11/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-11/16 in
- UL Listed:
- UL 2818
- Width:
- 32 in