60 in. Shower Base in Ice Grey
Rely® 60 in. Shower Base in Ice Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded-in textured floor
- Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space
- Low-threshold design for easy entry and exit
- Left-hand drain
- Coordinates with Choreograph® shower walls and other Kohler® collection
- Material: Acrylic
- Single threshold for alcove installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Rely®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Threshold Height:
- 4-3/4 in
- Width:
- 32 in