DESCRIPTION

  • For use with sonata® whirlpools and shower modules and Archer® 6' baths, whirlpools and BubbleMassage™ air baths
  • Material: Plastic

Kohler Sonata® Removable Bath Seat

K9529-0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sonata®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic

Starting at
$301.89
EACH
  • QUANTITY

DOCUMENTS