DESCRIPTION

  • For use with Sonata® 4' and 5' shower stalls
  • Plastic construction

Kohler Sonata® Removable Shower Seat

K9499

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Sonata®
Color Finish
White
Color Finish Category
Whites
Depth
28 in
GSA Approved
No
Height
4 in
IAPMO Listed
No
Length
23-1/2 in
Material
Plastic
Material Type
Polypropylene
Width
9-13/16 in

Starting at
$82.92
EACH
  • QUANTITY