DESCRIPTION

  • 64-3/4 In. L x 37 In. W x 84 In. H with 19 In. height to bath rim
  • Facilitates easy, coordinated installation
  • Featuring a variable-speed pump with 18 settings and in-line, 1.5-kW heater
  • For use with K-1224 series Mariposa 5.5 ft. whirlpools and K-1229 series Mariposa 5.5 ft. baths
  • KOHLER® Experience whirlpools create a sensory sanctuary where you can relax, rejuvenate and renew
  • Made of Acrylic
  • One-piece unit for installation ease
  • Removable 5.5 ft. apron

Kohler Mariposa® Removable Whirlpool Apron

K1234-0

Color Finish

 

SPECIFICATIONS

Collection
Mariposa®
Color Finish
White
Color Finish Category
Whites
Height
18-3/8 in
Length
68-7/8 in
Material
Acrylic
Width
3 in

Starting at
Call for Pricing
  • QUANTITY