Retainer for K-T395, K-T396, K-T397, K-373 and K-389
Retainer for K-T395, K-T396, K-T397, K-373 and K-389
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Retainer
- Fits Brand:
- KOHLER
- Fits Model:
- K-T395, K-T396, K-T397, K-373, K-389
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No