DESCRIPTION

  • Allows for repair inside the bath, without going through floor or wall
  • For use with brass bath drains with 1-1/2" coarse threads
  • Includes stopper and flange
  • Matching Kohler® faucet finishes
  • May be used as a drain repair option for Kohler® Tea-for-Two™ baths

Kohler ClearFlo™ Retrofit Toe Tap Drain Only Conversion Kit

K7143

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Brass Bath Drains with 1-1/2 in Coarse Threads
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
ClearFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No

Starting at
$36.82
EACH
  • QUANTITY