1-Hole Semi-Pedestal Bathroom Sink in White
Reve® 1-Hole Semi-Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 13 in. Fireclay Shroud in White
Part #K5031-0
KOHLER Pedestal Vessel in White
Part #K5027-1-0
- Deep and v-shaped basin
- Overflow drain with included Kohler® K-4061 polished chrome cap
- Single faucet hole
- Coordinates with other products in the Reve® collection
- Combination consists of the Kohler® K-5027-1 basin and Kohler® K-5031 shroud
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Reve®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 17-5/16 in
- IAPMO Listed -:
- No
- Length:
- 23-5/8 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- V-shaped
- Sink Bowl Size:
- 23-5/8 in x 12 in x 3 in
- Sink Depth:
- 17-5/16 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-5/8 in x 18-5/16 in
- Vessel Only:
- No
- Width:
- 18-5/16 in