23-5/8 x 18-5/16 in. Pedestal Bathroom Sink Basin with Single Faucet Hole Biscuit

You last purchased this on
 
KOHLER

Reve® 23-5/8 x 18-5/16 in. Pedestal Bathroom Sink Basin with Single Faucet Hole Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Reve® 23-5/8 x 18-5/16 in. Pedestal Bathroom Sink Basin with Single Faucet Hole Biscuit

  • Fast #
  • Part #K5027-1-96
  • Item #3811120
  • Manufacturer Part #5027-1-96
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Deep and v-shaped basin
  • Overflow drain with included Kohler® K-4061 polished chrome cap
  • Single faucet hole
  • Coordinates with other products in the Reve® collection
  • Combines with the Kohler® K-5031 shroud or Kohler® K-5032 pedestal to create a pedestal or wall-mount sink
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Reve®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
1-11/16 in
GSA Approved:
No
Height:
6-5/16 in
IAPMO Listed -:
No
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
V-shaped
Sink Bowl Size:
23-5/8 in x 12 in x 3 in
Sink Depth:
6-5/16 in
Sink Installation Type:
Wall Mount, Pedestal Sink
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-5/8 in x 18-5/16 in
Vessel Only:
Yes