66-15/16 x 31-1/2 in. Drop-In Bathtub with Center Drain in Biscuit
Reve® 66-15/16 x 31-1/2 in. Drop-In Bathtub with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sloped lumbar support on both ends
- Safeguard® slip-resistant surface on bath floor
- Comfort Depth® design offers a convenient and low step-over height while retaining the depth of a standard 21" bath
- Coordinates with other products in the Reve® collection
- Center toe-tap drain location
- Slotted overflow allows for deep soaking
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 75 gal
- Collection:
- Reve®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 21 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 19-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Overall Length:
- 66-15/16 in
- Overall Width:
- 31-1/2 in
- Size:
- 66-15/16 in x 31-1/2 in
- UL Listed:
- No