Kohler

Reve® 66-15/16 x 36 in. Air Bath Drop-In Bathtub with Center Drain in White

Part #K899-GCBN-0  |  Manufacturer Part #899-GCBN-0

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Size: 66-15/16" L x 36" W x 19-1/16" D

Documents

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: [ASME A112.19.1, ASME A112.19.7]

ASTM Specifications: ASTM F-462

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA B45.10, CSA B45.2, CSA C22.2]

Capacity: 90 gal

Collection: Reve®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 19-1/16 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Cast Iron

Overall Length: 66-15/16 in

Overall Width: 36 in

Size: 66-15/16 in x 36 in

UL Listed: Yes

Volts: 240V