Reve® 66-15/16 x 36 in. Freestanding Bathtub in White

Part #K894-F63-0  |  Item #4227176  |  Manufacturer Part #894-F63-0

$4,978.50 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freestanding design creates a striking focal point in your bathing area
  • Sloped lumbar support on both ends
  • Safeguard® slip-resistant surface on bath floor
  • Slotted overflow allows for deep soaking
  • Center toe-tap drain location
  • Includes one wooden float, four cast iron adjustable feet and one wooden overflow/drain shroud
  • Requires Kohler® K-7271 and Kohler® K-7272 ClearFlo™ slotted overflow bath drain and PVC pipe (sold separately)
  • Coordinates with other products in the Reve® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Capacity: 90 gal

Collection: Reve®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 22-1/16 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 66-15/16 in

Material: Cast Iron

Number of Occupants: 1

Overall Length: 66-15/16 in

Overall Width: 36 in

Size: 66-15/16 in x 36 in

UL Listed: No

Width: 36 in