66-15/16 x 36 in. Soaker Freestanding Bathtub with Center Drain in White

You last purchased this on
 
KOHLER

Reve® 66-15/16 x 36 in. Soaker Freestanding Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Reve® 66-15/16 x 36 in. Soaker Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #K894-F62-0
  • Item #4227170
  • Manufacturer Part #894-F62-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sloped lumbar support on both ends
  • Safeguard® slip-resistant surface on bath floor
  • Freestanding design creates a striking focal point in your bathing area
  • Coordinates with other products in the Reve® collection
  • Includes one wooden float, four cast iron adjustable feet and one wooden overflow/drain shroud
  • Requires Kohler® K-7271 and Kohler® K-7272 ClearFlo™ slotted overflow bath drain and PVC pipe (sold separately)
  • Center toe-tap drain location
  • Slotted overflow allows for deep soaking
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
Basin Length:
49 in
Basin Width:
26-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
90 gal
Collection:
Reve®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
22-1/16 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Cast Iron
Number of Occupants:
1
Origin:
Domestic
Overall Height:
22-1/16 in
Overall Length:
66-15/16 in
Overall Width:
36 in
Soaking Depth:
15-1/4 in
UL Listed:
No
Weight:
435 lb