13 in. Fireclay Shroud in White

You last purchased this on
 
KOHLER

Reve® 13 in. Fireclay Shroud in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Reve® 13 in. Fireclay Shroud in White

  • Fast #
  • Part #K5031-0
  • Item #3811090
  • Manufacturer Part #5031-0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Kohler® K-5026 and Kohler® K-5027 Reve® pedestal sinks
  • Coordinates with other products in the Reve® collection
  • Material: Fireclay
  • Hinge: 107°
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.19.2
Brand Model Compatibility:
K-5026 and K-5027 Rêve™ Pedestal Sinks
CSA Certified:
CSA B45.1
Collection:
Reve®
Color Finish Category:
Whites
Color Finish Name:
White
Hardware Included:
Yes
Height:
11 in
Installation Type:
Wall Mount
Length:
13 in
Material:
Fireclay
Product Type:
Shroud
Sink Depth:
13 in
Width:
6-7/8 in