Reve® Pedestal Vessel in White

Part #K5027-8-0  |  Item #3811406  |  Manufacturer Part #5027-8-0

$442.54 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 8"
  • Deep and v-shaped basin
  • Overflow drain with included Kohler® K-4061 polished chrome cap
  • Combines with the Kohler® K-5031 shroud or Kohler® K-5032 pedestal to create a pedestal or wall-mount sink
  • Coordinates with other products in the Reve® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-5032 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Reve®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 23-5/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 23-5/8 in x 18-5/16 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 23-5/8 in x 12 in x 3 in

Sink Depth: 7-7/16 in

Sink Installation Type: [Pedestal, Wall Mount]

Sink Material: Fireclay

Sink Size Range: 20 in - 25 in

Type: K5027-8-0

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 18-5/16 in