Vessel in White

You last purchased this on
 
KOHLER

Reve® Vessel in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Reve® Vessel in White

  • Fast #
  • Part #K4819-0
  • Item #3797331
  • Manufacturer Part #4819-0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overflow drain with included Kohler® K-4061 polished chrome cap
  • No faucet holes and requires wall-mount or counter mount faucet
  • Deep and v-shaped basin
  • Vertical spray
  • Three or four hole faucet drilling
  • Coordinates with other products in the Reve® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A122.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Reve®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
21-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
21-5/8 in x 14-3/4 in x 3 in
Sink Depth:
7-1/16 in
Sink Installation Type:
Vessel Mount
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
21-5/8 in x 14-3/4 in
Type:
K4819-0
Vessel Only:
No
WaterSense Labeled:
No
Width:
14-3/4 in