Bidet in White
Reve™ Bidet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For above or below the ?oor rough-in
- Drilled for ?xture-mounted center set over-the-rim bidet faucet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bidet Installation:
- Floor Mount
- Bidet Spray Type:
- Horizontal
- CSA Certified:
- CSA B45.1
- Collection:
- Reve™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Height:
- 15-1/2 in
- Length:
- 24-3/8 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Sink Size, Overall:
- 39 3/8 in x 18 5/16 in
- Width:
- 15-5/8 in