Elongated Closed Front Quiet-Close Toilet Seat in Cashmere

You last purchased this on
 
KOHLER

Reveal® Quiet-Close™ Elongated Closed Front Quiet-Close Toilet Seat in Cashmere

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Reveal® Quiet-Close™ Elongated Closed Front Quiet-Close Toilet Seat in Cashmere

  • Fast #
  • Part #K4008-K4
  • Item #4490917
  • Manufacturer Part #4008-K4
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cashmere Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Overhanging lid design creates a clean and sleek look
  • Color matched plastic hinges
  • Quick-Attach® hardware for fast and secure installation
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Reveal® Quiet-Close™
Color Finish Category:
Neutrals
Color Finish Name:
Cashmere
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Length:
18-11/16 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
13-9/16 in