DESCRIPTION

  • Overhanging lid design creates a clean and sleek look
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges

Kohler Reveal® Quiet-Close™ Elongated Closed Front With Cover in Mexican Sand

K4008-33

Manufacturer Part #: 4008-33

Color/Finish

Mexican Sand™

SPECIFICATIONS

ADA Compliant
No
Collection
Reveal® Quiet-Close™
GSA Approved
No
IAPMO Listed
No
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Width
13-9/16 in

Print

DOCUMENTS