70 in. Clear Pivot Shower Door in Anodized Dark Bronze
Revel® 70 in. Clear Pivot Shower Door in Anodized Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-closing mechanism offers superior feel and security against water leakage
- Vertical handle complements the contemporary style
- Frameless 1/4" thick crystal clear tempered glass
- Maximum width adjustability
- Out-of-plumb adjustability allows for easy installation
- Can be installed to open to the left or right
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Ultra low threshold creates easy entry and exit to the showering space
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Revel®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Dark Bronze
- Frame Type:
- Frameless
- Glass Thickness:
- 1/4 in
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 70 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Tempered Glass
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Width:
- 36 in