Revel™ 70 x 59-5/8 in. Sliding Shower Door in Anodized Brushed Nickel

Part #K707200-D3-BNK  |  Item #5081119  |  Manufacturer Part #707200-D3-BNK

$575.37 EACH
(Pricing is for Anodized Brushed Nickel)

Color/Finish: Anodized Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick frosted tempered glass
  • Center-guided door system for smooth and quiet sliding action
  • Frameless design with minimal metal allows for greater ease of cleaning
  • Contemporary towel bar and knob combination offers storage on the outside of the door without encroaching on the bathing space
  • Low bottom track creates easy entry and exit to the bathing space
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Revel™

Color Finish: Anodized Brushed Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Thickness: 0.25 in

Glass Type: Frosted Tempered

Height: 70 in

IAPMO Listed: No

Material: [Anodized Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 66-70 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Frosted

Thickness: 0.25 in

Width: 59-5/8 in