Revel™ 74 x 31-1/8 in. Pivot Shower Door with 5/16 in. Crystal Clear Glass in Anodized Dark Bronze

Part #K707506-L-ABZ  |  Item #5070305  |  Manufacturer Part #707506-L-ABZ

$686.78 EACH
(Pricing is for Anodized Dark Bronze)

Color/Finish: Anodized Dark Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 5/16" thick crystal clear tempered glass
  • Self-closing mechanism offers superior feel and security against water leakage
  • Vertical handle complements the contemporary style
  • Ultra low threshold creates easy entry and exit to the showering space
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Maximum width adjustability

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Revel™

Color Finish: Anodized Dark Bronze

Color Finish Category: Bronze Tones

Frame Type: Frameless

Glass Thickness: 5/8 in

Glass Type: [Crystal Clear, Tempered]

Height: 74 in

IAPMO Listed: No

Material: [Anodized Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Pivot

Thickness: 5/8 in

Width: 31-1/8 in