74 x 40 in. Pivot Shower Door in Anodized Brushed Nickel

You last purchased this on
 
KOHLER

Revel™ 74 x 40 in. Pivot Shower Door in Anodized Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revel™ 74 x 40 in. Pivot Shower Door in Anodized Brushed Nickel

  • Fast #
  • Part #K707536-L-BNK
  • Item #5070434
  • Manufacturer Part #707536-L-BNK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anodized Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self-closing mechanism offers superior feel and security against water leakage
  • Vertical handle complements the contemporary style
  • Frameless 5/16" thick crystal clear tempered glass
  • Maximum width adjustability
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Ultra low threshold creates easy entry and exit to the showering space
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Coating:
Anodized
Collection:
Revel™
Color Finish Category:
Nickel Tones
Color Finish Name:
Anodized Brushed Nickel
Frame Type:
Frameless
Glass Thickness:
5/8 in
Glass Type:
Crystal Clear, Tempered
Height:
74 in
IAPMO Listed -:
No
Material:
Aluminum
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Shower Glass Type:
Clear
Width:
40 in