74 x 40 in. Pivot Shower Door in Anodized Dark Bronze

You last purchased this on
 
KOHLER

Revel™ 74 x 40 in. Pivot Shower Door in Anodized Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revel™ 74 x 40 in. Pivot Shower Door in Anodized Dark Bronze

  • Fast #
  • Part #K707536-L-ABZ
  • Item #5070474
  • Manufacturer Part #707536-L-ABZ
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anodized Dark Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self-closing mechanism offers superior feel and security against water leakage
  • Vertical handle complements the contemporary style
  • Frameless 5/16" thick crystal clear tempered glass
  • Maximum width adjustability
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Ultra low threshold creates easy entry and exit to the showering space
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Coating:
Anodized
Collection:
Revel™
Color Finish Category:
Bronze Tones
Color Finish Name:
Anodized Dark Bronze
Frame Type:
Frameless
Glass Thickness:
5/8 in
Glass Type:
Crystal Clear, Tempered
Height:
74 in
IAPMO Listed -:
No
Material:
Aluminum
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Width:
40 in