Revival® 1-Hole Oval Drop-In Bathroom Sink in White

Part #K2950-1-0  |  Item #337817  |  Manufacturer Part #2950-1-0

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bring the essence of Art Deco to your bathroom with the Revival drop-in sink, which incorporates elliptical shapes and rolled edges inspired by streamlined 1920s designs
  • At home in either traditional or modern decors, this basin possesses an easy style that makes it incredibly versatile

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Revival®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-11/16 in

GSA Approved: No

IAPMO Listed: No

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 28 in x 19 in x 8-1/8 in

Pedestal Only - FEI: No

Shape: Oval

Sink Installation Type: Drop-in

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: Yes