10 gpm Bath and Shower Trim Kit with Double Lever Handle in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Revival® 10 gpm Bath and Shower Trim Kit with Double Lever Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® 10 gpm Bath and Shower Trim Kit with Double Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #K16214-4A-BN
  • Item #1281389
  • Manufacturer Part #16214-4A-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-piece ceramic valve resists debris and hard water buildup
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Lever handles are ADA compliant
  • Full line of matching accessories complements any decor
  • Valve included
  • Premium material construction for durability and reliability
  • Adjustable spray showerhead
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Revival®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
2-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Handle Material:
Metal
Handle Type:
Lever
Height:
2-1/2 in
IAPMO Listed -:
No
Length:
7-1/8 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Overall Length:
7-1/8 in
Overall Width:
8 in
Shower Arm Reach:
7-1/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spout Height:
72 in
Spout Reach:
4-7/8 in
Spray Type:
Rain
Trim Only:
Yes
WaterSense Labeled:
No
Width:
8 in