DESCRIPTION

  • Coordinates with Revival® and Finial® faucets and accessories

Kohler Revival® 1/2 x 2-5/8 in. Shower Arm in Vibrant Polished Brass

K16133-PB

Manufacturer Part #: 16133-PB

Color/Finish

Vibrant® Polished Brass

SPECIFICATIONS

CSA Certified
CSA B125.1
Collection
Revival®
Faucet Part Type
Shower Arm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Spout Reach
5-3/8 in
WaterSense Labeled
No
Width
2-5/8 in

Print