18 in. Mirror in Polished Chrome
Revival® 18 in. Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes pivot mounting brackets and tools for installation
- Solid brass construction, exposed pop-up drain without overflow
- 26 1/8" W x 3 3/4" D x 28 1/2" H
Specifications
- Collection:
- Revival®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/4 in
- Height:
- 28-1/2 in
- Length:
- 18-3/4 in
- Material:
- Brass
- Product Type:
- Rectangular Mirror
- Width:
- 26-1/8 in