18 in. Towel Bar in Vibrant Brushed Bronze
Revival® 18 in. Towel Bar in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Completes Revival® design solution with Kohler® faucets and fixtures
- Material: Solid brass
- Blending European style, early American influences and revival accessories bring continuity to your room design
- Tools included for easy installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 3-3/4 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-3/4 in
- Width:
- 20-7/8 in