2-11/16 x 2-11/16 in. Wall Mount Non-Diverter Bath Spout in Vibrant Brushed Nickel
Revival® 2-11/16 x 2-11/16 in. Wall Mount Non-Diverter Bath Spout in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 360-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction and exposed pop-up drain without overflow
Specifications
- Collection:
- Revival®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 2-1/8 in
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-27/32 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-11/16 in