2-Hole Bidet Faucet with Double Traditional Lever Handle in Vibrant Brushed Bronze
Revival® 2-Hole Bidet Faucet with Double Traditional Lever Handle in Vibrant Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel spray spout
- For installation on 4" centers
- Material: Solid brass
- Washerless ceramic valving resists debris and hard water buildup
- Coordinating Revival® accessories carry traditional styling throughout room
- Lever handles are ADA compliant
- Pop-up drain with 1-1/4" tailpiece
- Blends European style with early American influences
- Traditional lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Revival®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2-5/8 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in