2-Hole Centerset Bar Sink Faucet with Double Lever Handle in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Revival® 2-Hole Centerset Bar Sink Faucet with Double Lever Handle in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® 2-Hole Centerset Bar Sink Faucet with Double Lever Handle in Vibrant Brushed Bronze

  • Fast #
  • Part #K16112-4-BV
  • Item #1686710
  • Manufacturer Part #16112-4-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-arch, fixed gooseneck spout offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Two scroll lever handles offer separate control of hot and cold water
  • Flow rate: 1.5 gpm at 60 psi
  • Coordinates with other products in the Revival® collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Revival®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Pressure - High:
60
Spout Height:
9-1/8 in
Spout Reach:
5-3/16 in
Spout Type:
Gooseneck, High Arc
Trim Only:
No
WaterSense Labeled:
No
Width:
4 in