Two Handle Centerset Bathroom Sink Faucet in Vibrant Polished Brass

You last purchased this on
 
KOHLER

Revival® Two Handle Centerset Bathroom Sink Faucet in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Two Handle Centerset Bathroom Sink Faucet in Vibrant Polished Brass

  • Fast #
  • Part #K16100-4-PB
  • Item #260119
  • Manufacturer Part #16100-4-PB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Two handle centerset sink faucet for 4" centers
  • Low-flow aerator option available (please see latest price book)
  • Part of the Revival® faucet collection
  • Flow rate: 1.2 gpm
  • Fluid design lines for easy cleaning
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Revival®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
2 in
Spout Reach:
5-1/4 in
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
4 in