2.5 gpm Bath and Shower Trim Kit with Double Lever Handle in Vibrant Polished Brass
Revival® 2.5 gpm Bath and Shower Trim Kit with Double Lever Handle in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece ceramic valve resists debris and hard water buildup
- Ergonomic handle rotation provides on/off water control with only a quarter turn
- Lever handle
- Full line of matching accessories complements any decor
- Valve included
- Premium material construction for durability and reliability
- Adjustable spray showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Revival®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Overall Width:
- 8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 4-7/8 in
- Spray Type:
- Rain
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in