3-Hole Wall Mount Lavatory Faucet with Double Lever Handle in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Revival® 3-Hole Wall Mount Lavatory Faucet with Double Lever Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® 3-Hole Wall Mount Lavatory Faucet with Double Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT16106-4A-BN
  • Item #3065988
  • Manufacturer Part #T16106-4A-BN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mount installation offers flexibility for clutter free countertops with traditional under counter sinks or additional versatility in vessel sink applications
  • Quarter turn washerless ceramic disc valves
  • Blending European style and early American influences
  • Completes Revival® design solution with Kohler® fixtures and accessories
  • Flow rate: 1.2 gpm
  • Quarter turn ceramic disc valve platform guards against misalignment, handle wobble and resists debris
  • WaterSense labeled faucets use at least 30 percentage less water than standard 22 gpm faucets while still meeting strict performance guidelines
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Revival®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Center Size:
4 in
Faucet Connection:
OD
Faucet Connection Size:
5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
6-15/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/2 in
Spout Type:
High Arc
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
8 in