Kohler

Revival® 3-Way Multifunction Relaxing Hand Shower in Vibrant Brushed Bronze

Part #K16162-BV  |  Manufacturer Part #16162-BV

Color/Finish: Vibrant® Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
  • KOHLER® finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Features MasterClean™ sprayface which resists mineral buildup, is easy to clean and ensures reliable performance for years to come
  • With a turn of the outer ring, get these sprays: pulsating; full flow, or soft aerated spray
  • Revitalize and rejuvenate with three unique spray settings
  • Solid brass construction ensures durability and reliability
  • Accents your bathroom with elegance
  • Blends European style with American influences

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Collection: Revival®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 4 in

Faucet Height: 8-7/8 in

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

Height: 8-7/8 in

IAPMO Listed: Yes

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 4 in