Adapter for Revival™ K-T16119-4, K-T16119-4A, K-T16119-8, K-T16122-4 and K-T16122-4A
Adapter for Revival™ K-T16119-4, K-T16119-4A, K-T16119-8, K-T16122-4 and K-T16122-4A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Revival™ K-T16119-4, K-T16119-4A, K-T16119-8, K-T16122-4, K-T16122-4A
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No