• Cart

DESCRIPTION

  • Completes Revival® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Trim only: Requires valve to complete installation
  • Two handle bath faucet trim

Kohler Revival® Bath Trim in Vibrant Brushed Nickel

KT16124-4A-BN

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Revival®
Faucet Connection
Threaded
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
IAPMO Listed
No
Length
3 in
Number of Handles
Two Handle
WaterSense Labeled
No
Width
2-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now