Deck Mount Roman Tub Faucet Trim with Double Scroll Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Revival® Deck Mount Roman Tub Faucet Trim with Double Scroll Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Deck Mount Roman Tub Faucet Trim with Double Scroll Lever Handle in Polished Chrome

  • Fast #
  • Part #KT16122-4-CP
  • Item #417111
  • Manufacturer Part #T16122-4-CP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Two handle bath faucet trim
  • Trim only: Requires valve to complete installation
  • Two handle faucet trim for wall-mount installations
  • Spout: 6-1/4"
  • Completes Revival® design solution with Kohler® fixtures and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Revival®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
OD
Faucet Connection Size:
5/8 in
Faucet Height:
6-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Ceramic Disc
Flow Rate:
16 gpm
Handle Type:
Lever
Height:
6-1/4 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Spout Height:
4-3/8 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
6-5/8 in
WaterSense Labeled:
No