Elongated Closed Front Toilet Seat in Brushed Nickel

You last purchased this on
 
KOHLER

Revival® Elongated Closed Front Toilet Seat in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Elongated Closed Front Toilet Seat in Brushed Nickel

  • Fast #
  • Part #K4615-BN-0
  • Item #1665578
  • Manufacturer Part #4615-BN-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 27 5/8" L x 14 3/16" W x 31 1/2" H
  • Dual flush option flushing system
  • Oval basin
  • Less seat
  • Supply line included
  • Two-button actuator
  • Two-bolt installation system
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Revival®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Length:
17-1/16 in
Material:
Molded Wood
Toilet Bowl Height:
31-1/2 in
Toilet Bowl Length:
27-5/8 in
Toilet Bowl Width:
14-3/16 in
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Width:
14-9/16 in