Elongated Toilet Seat with Hinge in White

You last purchased this on
 
KOHLER

Revival® Elongated Toilet Seat with Hinge in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Elongated Toilet Seat with Hinge in White

  • Fast #
  • Part #K4615-SN-0
  • Item #1665563
  • Manufacturer Part #4615-SN-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 28 3/8" L x 18 7/8" W x 31 1/2" H
  • HET bulk flushing performance
  • Oval basin
  • Coordinates with other products in the Devonshire collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Revival®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Length:
17-1/6 in
Material:
Wood
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Width:
14-9/16 in