Holder in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Revival® Holder in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Holder in Vibrant Brushed Nickel

  • Fast #
  • Part #K16142-BN
  • Item #1197614
  • Manufacturer Part #16142-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Revival® collection
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Revival®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Height:
3-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-7/8 in
Material:
Brass