Multi Function Wide Coverage, Full Coverage, Aerated Spray and Massage Spray Showerhead in Vibrant Polished Brass
Revival® Multi Function Wide Coverage, Full Coverage, Aerated Spray and Massage Spray Showerhead in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MasterClean™ sprayface is easy to clean
- Flow rate: 2.5 gpm
- Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, medium coverage and concentrated spray
- Showerarm and flange not included
- Coordinates with Revival® faucets and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Revival®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Diameter:
- 5-15/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-11/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 5-15/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Wide Coverage, Full Coverage, Aerated, Massage
- WaterSense Labeled:
- No