DESCRIPTION

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Revival® collection
  • Completes Revival® design solution with Kohler® faucets and fixtures
  • Blending European style, early American influences and revival accessories bring continuity to your room design

Kohler Revival® Oval Mirror in Vibrant® Polished Brass

K16145-PB

Manufacturer Part #: 16145-PB

Color/Finish

Vibrant® Polished Brass

SPECIFICATIONS

ADA Compliant
No
Collection
Revival®
Depth
4 in
Glass Type
Mirror
Height
28-1/2 in
Installation Type
Wall Mount
Style
Contemporary;Traditional
UL Listed
No
Width
21-1/2 in

Print