Robe Hook in Vibrant Brushed Bronze
Revival® Robe Hook in Vibrant Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Revival® collection
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-3/4 in