Robe Hook in Vibrant Polished Brass

You last purchased this on
 
KOHLER

Revival® Robe Hook in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Robe Hook in Vibrant Polished Brass

  • Fast #
  • Part #K16146-PB
  • Item #260178
  • Manufacturer Part #16146-PB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Revival® collection
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Revival®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-3/8 in
Material:
Brass
Mount Type:
Wall
Projection:
3-3/4 in